Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl ESD Chair - High Bench Height with Chrome Foot Ring and ESD Stationary Glides in ESD Vinyl
SDP

Fisherbrand™ Vinyl ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and stationary glides. Chairs are manufactured to ensure proper grounding for static sensitive applications.

$672.00 - $694.00

Specifications

Adjustable Yes
Adjustable (Height) 26.25 to 36 in.
Back Style Standard
Base Material Polished Cast Aluminum
Certifications/Compliance ANSI/ESD-STM-12.1-2006
View More Specs

Products 2
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
14-400-321
SDP
View Documents
Blue
Each for $672.00
Add to Cart
 
14-400-320
SDP
View Documents
Black
Each for $694.00
Add to Cart
 
Description

Description

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
Specifications

Specifications

Yes
Standard
ANSI/ESD-STM-12.1-2006
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
300 lb.
High Bench Height
36 lb.
Yes
Yes
ESD Chair
26.25 to 36 in.
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
Polyurethane foam, heavy-duty ESD fabric
No
No
No
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit