Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and ESD Stationary Glides in ESD Vinyl
Fisherbrand™ Vinyl ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and stationary glides. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Description
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
136 kg | |
No | |
No | |
300 lb. | |
Polished Cast Aluminum | |
26.25 to 36 in. | |
Standard | |
High Bench Height |
Yes | |
Blue | |
37 lb. | |
Round tube chrome foot ring with internal lock | |
Yes | |
Polyurethane foam, heavy-duty ESD fabric | |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
Yes | |
ANSI/ESD-STM-12.1-2006 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction