Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Vinyl Medium Bench-Height Chair with Chrome Base and Glides, Medium Back Products for Science Education

Armless medium bench-height chairs are ideal for work surface height range of 32 to 36 in. Medium back offers a larger back height of 15 in.

 View more versions of this product

Catalog No. S36087


Add to cart

Description

Description

  • Constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/anti-microbial vinyl
  • Contoured waterfall seat cushion and an adjustable backrest with lumbar support for increased comfort during extended sitting durations
  • 26 in. (66.04cm) 5-leg polished cast aluminum
  • Black, non-marring bell glides are suitable for both hard and carpeted floors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Available in 5 standard colors

Warranty and Services

15-year warranty, lifetime on the pneumatic lift

Specifications

Specifications

Medium
300 lb.
Blue
26 in.
No
Vinyl
No Tilt
2.5 in.
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
Yes
No
5-leg polished cast aluminum
136.08kg
18 in.
66.04cm
15 in.
Pneumatic Chair
32 to 36 in.
2.5 in.
17.5 in.
No
Yes
22 to 29 in. (55.88 to 73.66cm)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit