Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back Chrome - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
SDP

Fisherbrand™ Vinyl Stools with Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$854.00 - $875.00

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 22 to 29.75 in.
Back Style Standard
Base Material Polished Cast Aluminum
Diameter (English) 17 in.
View More Specs

Products 5
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
14-359-883
SDP
View Documents
Black
Each for $875.00
Add to Cart
 
14-359-435
SDP
View Documents
Blue
Each for $875.00
Add to Cart
 
14-359-884
SDP
View Documents
Burgundy
Each for $854.00
Add to Cart
 
14-359-436
SDP
View Documents
Gray
Each for $854.00
Add to Cart
 
14-359-885
SDP
View Documents
Dark Blue
Each for $854.00
Add to Cart
 
Description

Description

  • Adjustable from 22-29.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Standard
17 in.
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
Yes
Stool with Back
Stool with Back
22 to 29.75 in.
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
3.5 in.
35 lb.
No
Yes
Yes
Vinyl
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit