Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Casters in Grade A Vinyl

Fisherbrand™ Vinyl Stools with Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

$469.10

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 18 to 23 in.
Base Style Nylon Reinforced Fiberglass Base
Capacity (English) 300 lb.
Diameter (English) Seat 17 in.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-001-834
View Documents
Marine Blue Each for $469.10
Add to cart
 
15-001-840
View Documents
Taupe Each for $469.10
Add to cart
 
15-001-846
View Documents
Borscht Each for $469.10
Add to cart
 
15-001-852
View Documents
Storm Each for $469.10
Add to cart
 
15-001-858
View Documents
Carbon Each for $469.10
Add to cart
 
15-001-864
View Documents
Sterling Each for $469.10
Add to cart
 
Description

Description

  • Adjustable from 18 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Nylon Reinforced Fiberglass Base
17 in.
No
Supernova Grade A Vinyl
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
18 to 23 in.
300 lb.
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Round tube chrome foot ring with internal lock
3.5 in.
31 lb.
No
No
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit