Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Round Tube Base and Stationary Glides in Grade A Vinyl

Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 31 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

$641.00

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21 to 26.25 in.
Base Material Powder-coated Steel
Load Bearing Capacity (English) 300 lb.
Diameter (English) Seat 17 in.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-001-835
View Documents
Black
Each for $641.00
Add to cart
 
15-001-841
View Documents
Black
Each for $641.00
Add to cart
 
15-001-847
View Documents
Black
Each for $641.00
Add to cart
 
15-001-853
View Documents
Black
Each for $641.00
Add to cart
 
15-001-859
View Documents
Black
Each for $641.00
Add to cart
 
15-001-865
View Documents
Black
Each for $641.00
Add to cart
 
Description

Description

  • Adjustable from 23 to 28.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Powder-coated Steel
17 in.
No
Vinyl
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
No
21 to 26.25 in.
300 lb.
Black-non-marring bell glides (suitable for both hard and carpeted floors)
Round tube chrome foot ring with knob lock
3.5 in.
31 lb.
No
No
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit