Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Chrome Foot Ring and Casters in Grade A Vinyl Products for Science Education

Fisherbrand™ Vinyl Stools with Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

$297.00

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 20.75 to 28.75 in.
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (English) 300 lb.
Diameter (English) Seat 17 in.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
S0100161 Products for Science Education
View Documents
Carbon
Each for $297.00
Add to cart
 
S0100181 Products for Science Education
View Documents
Borscht
Each for $297.00
Add to cart
 
S0100186 Products for Science Education
View Documents
Taupe
Each for $297.00
Add to cart
 
S0100198 Products for Science Education
View Documents
Storm
Each for $297.00
Add to cart
 
S0100231 Products for Science Education
View Documents
Marine Blue
Each for $297.00
Add to cart
 
S0100610 Products for Science Education
View Documents
Sterling
Each for $297.00
Add to cart
 
Description

Description

  • Adjustable from 20.75 to 28.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Nylon Reinforced Fiberglass
17 in.
Yes
Round tube chrome foot ring with internal lock
3.5 in.
34 lb.
No
No
20.75 to 28.75 in.
300 lb.
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
20 in.
Vinyl
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit