Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Stool without Back - Desk Height with Casters in Grade A Vinyl
Fisherbrand™ Grade B vinyl Stools are height adjustable for 31 in. work surfaces and feature 360-degree control and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$468.00 - $484.00
Specifications
Base Material | Nylon Reinforced Fiberglass |
---|---|
Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
With Armrest | No |
With Casters | Yes |
Footrest | No |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-533
|
Marine Blue |
Each for $484.00
|
|
||||||
15-001-536
|
Taupe |
Each for $468.00
|
|
||||||
15-001-539
|
Borscht |
Each for $468.00
|
|
||||||
15-001-542
|
Storm |
Each for $468.00
|
|
||||||
15-001-545
|
Carbon |
Each for $484.00
|
|
||||||
15-001-548
|
Sterling |
Each for $468.00
|
|
||||||
Description
- Adjustable from 17.25 to 22.5 inches from the top of the seat to the floor
- Features ergonomic adjustments, larger back, including 360-degree, all-around control
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Nylon Reinforced Fiberglass | |
No | |
No | |
Vinyl |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Yes | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title