Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Vionex™ Antimicrobial Liquid Soap
Kills potentially pathogenic microorganisms with 99.94% reduction in 30 seconds
Manufacturer: Moore Medical 49034/DEL
Description
- Contains skin conditioners
- Pleasant fragrance
- Active ingredient: 0.5% parachlometaxylenol
- 18oz.
For hospital healthcare and professional use
Specifications
18 oz. | |
Bottle, one pump | |
Water, Glycerin, Propylene Glycol, Sodium Olefin Sulfonate, Lauramide DEA, Sodium Chloride, Citric Acid, Parachlometaxylenol 0.5% | |
VioNex™ Antimicrobial Liquid Soap | |
Floral |
532mL | |
Each | |
Green | |
Liquid | |
Kills potentially pathogenic microorganisms |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title