Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ VIOS SS/CO2 resistant Shaker Package

Thermo Scientific™ VIOS SS/CO2 resistant Shaker Package includes a Heracell CO2 incubator single chamber and an orbital shaker.

Manufacturer:  Thermo Scientific™ 51030285SHKA

Catalog No. 51-032-002


Add to cart

Description

Description

Bundle Includes:

  • Heracell VIOS 160i CO2 incubator single chamber (51030285) (Catalog # 13-998-211)
    • Stainless steel inner chamber with HEPA filtration
    • Steri-Run sterilization cycle
    • TC180 CO2 sensor
    • 120 V, 50/60 Hz
  • CO2 resistant orbital shaker (Catalog #88-881-103)
    • Includes universal platform and clamp starter kit
    • Operating conditions: 4 to 60°C, 20 to 95% rH, 0 to 20% CO2 Density
    • 0.75 in. (19 mm) orbit
Specifications

Specifications

5.8 cu. ft.
USB, and optional 4 to 20 mA
Electropolished Stainless Steel
Incubator: 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
>93% at 37°C
LED, speed and time; Accuracy 1 rpm
Covered integrated water reservoir
Shaker: 6 kg
30 to 300 rpm ±1 rpm
Incubator: 120 V; Shaker: 100 to 240V
Shaker: 13 kg
Optional 1 to 21% or 5 to 90%
CE, CSA
165 L
Incubator: 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Ambient 3°C to 55°C
Shaker: 11.8 x 14.2 x 3.8 in. (300 x 360 x 96mm)
50/60 Hz
Shaker: 13 lb.
US style
Range: 0 to 99 hr 59 min, or continuous
Incubator: 183 lb.; Shaker: 29 lb.
TC Sensor
1 to 20%
SDS
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit