Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Visitor Pass Label
Healthcare professionals are looking for simple, yet effective ways to communicate the status of patient samples to minimize exposure and reduce labeling errors. The Fisher Healthcare channel has a full suite of labeling solutions to insure maintaining effective laboratory practices.
$40.75
Specifications
Adhesive Type | Permanent |
---|---|
Finish | Semi-Gloss |
Format | Label |
Material | Coated Paper |
Printable Sides | Front |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
12-888-396
|
Red |
Each for $40.75
|
|
||||||
12-888-397
|
Orange |
Each for $40.75
|
|
||||||
12-888-398
|
Yellow |
Each for $40.75
|
|
||||||
12-888-399
|
Green |
Each for $40.75
|
|
||||||
12-888-400
|
Pink |
Each for $40.75
|
|
||||||
12-888-401
|
Blue |
Each for $40.75
|
|
||||||
12-888-402
|
White |
Each for $40.75
|
|
||||||
Description
- Identify a patient’s status at a glance with bright and vibrant labels that stay adhered to clothing and many other surfaces
- Allows for efficient communication from a safe distance
- Extremely cost-effective
Specifications
Permanent | |
Label | |
Front | |
Non-sterile | |
1 15/16 in. | |
7.62 cm |
Semi-Gloss | |
Coated Paper | |
Label | |
1-15/16 x 3 in. | |
3 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title