Learn More
VistaLab™ Technologies Ovation™ 8-Channel Pipetters

Straightforward, simple programming coupled with reliable, consistent accuracy and precision
$2810.00
Specifications
Material | Polycarbonate ABS |
---|---|
Number of Channels | 8 |
Product Line | Technologies Ovation™ |
Display | LCD |
Finger Style | Ergonomic |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Model | Price | Quantity & Availability | |||
22-146-675
![]() |
VistaLab™ Technologies
11600020 |
0.5 to 20 µL | Yellow | Right Handed |
Each for $2,810.00
|
|
|||
22-146-676
![]() |
VistaLab™ Technologies
11600125 |
2 to 125 µL | Green | Right Handed |
Each for $2,810.00
|
|
|||
22-146-677
![]() |
VistaLab™ Technologies
11600250 |
5 to 250 µL | Blue | Right Handed |
Each for $2,810.00
|
|
|||
22-146-678
![]() |
VistaLab™ Technologies
11601250 |
25 to 1250 µL | Purple | Right Handed |
Each for $2,810.00
|
|
|||
Description
- Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
- Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
- Upon completion of pipetting, all tips are discarded with the push of a button
- Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
- Available in both left- and right-handed models with suitably placed LCD screen
- For precision liquid dispensing from 0.5 to 1250μL
Specifications
Polycarbonate ABS | |
Technologies Ovation™ | |
Ergonomic | |
1 Ea. | |
8 in. | |
6 in. |
8 | |
LCD | |
power supply with adapter, shelf hanger | |
2 Year Limited Warranty | |
8 in. | |
Rechargable Lithium Ion Battery, Ovation Power Supply |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.