Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Sterile, Non-Filtered
For use with Ovation and MLA Brand pipetters.
Supplier: VistaLab™ Technologies 40601032
Description
- Sterile tips packaged in VistaRaks or Individually Wrapped
- VistaRak: 5 racks, 192 tips/rack
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Order Info
Packaged 192 tips/rack, 5 racks/case
Specifications
25 μL | |
Sterile | |
Blue | |
1.7 in. | |
DNase, RNase, and Pyrogen free | |
Rack | |
VistaRak: 5 racks | |
Single-use | |
No |
Non-Filtered | |
Clear | |
Autoclavable | |
5 in. | |
e-beam | |
Straight | |
192 Tips/Rack | |
Ovation | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction