Vistek™ Vibration Isolation Platforms

Significantly improve the performance of microscopes, lab balances, and other sensitive instruments

Manufacturer: NEWPORT CORPORATION VIP320182450105

 View more versions of this product

Catalog No. 10-999-620

  Check Availability
Add to Cart

    Specifications

    Product Type Vibration Isolation Platform
    Material Steel
    Vertical Isolation 6.8Hz
    Load Capacity (English) Centralized 50 to 105 lb.
    Load Capacity (Metric) Centralized 22.7 to 47.6kg
    Size (English) 18 x 24 in.
    Size (Metric) 45.72 x 60.96cm
    For Use With (Application) For general purpose, precision applications, improve the performance of microscopes, lab balances, and other sensitive instruments
    For Use With (Equipment) Inverted or other types of microscopes, inspection tools

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit