Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Visualizing Cells Poster
Large, visual reference of the structure and function of a cell.
Specifications
Classification | Science |
---|---|
For Use With (Application) | Visual reference of the structure and function of a cell |
Height (English) | 23 in. |
Includes | Cell membrane, golgi apparatus, nucleus and nuclear pores, endoplasmic reticulum, chloroplasts and mitochondria in an easy-to-see, easy-to-understand format, differences and similarities of bacteria, animal and plant cells |
Product Type | Visualizing Cells Poster |
Catalog Number | Mfr. No. | Height (Metric) | Material | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Material | Width (Metric) | Price | Quantity & Availability | |||
S32591L
![]() |
Neo/Sci Corporation
351011 |
88.9cm | Laminated | 58.4cm |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Detailed illustrations and photography
- Displays the differences and similarities of bacteria, animal cell and plant cell
- Dimensions: 23W x 35 in.H (58.4 x 88.9cm)
Graphically depicts the complex architecture of:
- Cell membrane
- Golgi apparatus
- Nucleus and nuclear pores
- Endoplasmic reticulum
- Chloroplasts
- Mitochondria
Specifications
Science | |
23 in. | |
Visualizing Cells Poster |
Visual reference of the structure and function of a cell | |
Cell membrane, golgi apparatus, nucleus and nuclear pores, endoplasmic reticulum, chloroplasts and mitochondria in an easy-to-see, easy-to-understand format, differences and similarities of bacteria, animal and plant cells | |
35 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title