Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ELITech Excyte™ 40 Automated ESR Analyzer

Performs a complete sed rate test in 30 minutes, with pre-indication in 9 minutes

Manufacturer:  ELITech EP10616

Catalog No. 23-024-629


Add to cart

Description

Description

CPT Code: 85652
Key Benefits

  • Offers 40 samples and up to 80 sed rate tests per hour
  • Random access allows tests to be run anytime and in any order
  • Excellent correlation with the manual Westergren method
  • On-board quality control
Key Features
  • Automatic temperature correction delivers better reproducibility of results by normalizing the values to 18°C
  • Closed tube sampling and testing reduces exposure to blood; 1.36mL plastic tubes provide superior reading results
  • RS-232 Interface provides the ability to interface with Laboratory Information System (LIS)
  • Small footprint
  • On-board Quality Control: allows lot numbers and value range entry for normal and abnormal controls, stores daily QC results for quick retrieval, and automatically creates Yudon Plot graphs to quickly analyze daily QC results
  • Optional printing (Cat. No. 23-024-617)
  • Patient results archive stores up to 500 patient results with ID that can be retrieved on screen or printed at any time
  • Optional Bar Code Scanner (Cat. No. 23-024-619) quickly scans and stores patient information
  • ISO Certified: 9001:2000, 13485:2003

Specifications

Specifications

Performs a complete sed rate test in 30 min., with pre-indication in 9 min.
Excyte™ 40 automated ESR analyzer
100/220V
ISO 9001:2000, 13485:2003
31.1cm
Plastic tube
20cm
80 Samples/Hour
5kg
33cm
47/63Hz
Healthcare
30 min.
12.25 in.
100/220V 47/63Hz
7.87 in.
1.36mL
11 lb.
13 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit