Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ELITech Excyte™ Duo-Mix Tube Mixer

A multifunctional mixer perfect for busy laboratories

$1033.00

Specifications

Amperage 1.8A
Depth (English) 6.5 in.
Depth (Metric) 16.5cm
Height (English) 6.5 in.
Height (Metric) 16.5cm
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
23-024-721
View Documents
ELITech
EX10577
For 13mm biological sample tubes
Each for $1,033.00
Add to cart
 
23-024-720
View Documents
ELITech
EX10573
For 8 to 10mm biological sample tubes
Each for $1,033.00
Add to cart
 
Description

Description

Compact, quiet mixer is simple to use and designed to perform the mixing of blood samples, controls or other biological liquids

Excyte Duo-Mix - perfect for busy laboratories

  • Accommodates up to 40 samples, plus controls, at one time
  • Fits either 13mm or 8 – 10mm tubes
  • Variety of interchangeable racks optimize workflow
  • Racks can be stored in multiple locations and can be safely transported to the laboratory for mixing
  • Compact and quiet

Specifications

Specifications

1.8A
16.5cm
16.5cm
100/240VAC
2kg
35.5cm
Performs mixing of blood samples, controls and other biological liquids
40.0
6.5 in.
6.5 in.
Excyte™ Duo Mix Tube Mixer
4.4 lb.
14 in.
100/240VAC 50/60Hz
50/60Hz
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit