Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ELITech Excyte™ Glass ESR Tubes

Closed system design provides direct sample collection and automatic dilution, which eliminates exposure to blood

Specifications

Capacity (Metric) 1mL
Material Glass
For Use With (Equipment) Excyte 10, Excyte Mini, Excyte M, Excyte 20 and Excyte 40 ESR analyzers
Includes Sodium Citrate
Quantity 100/Pk.
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Sterility Price Quantity & Availability  
23-024-615
View Documents
ELITech
EX10100
Excyte ESR Non Vacuum Tube Non-sterile This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • For use with Excyte ESR Automated Analyzers: 10 (Cat. No. 23-024-611), Mini (23-024-627), 20 (Cat. No. 23-024-630) and 40 (Cat. No. 23-024-613)
  • Glass tubes (1.0mL)
  • Additionally, the patented design of the rubber stopper makes tubes drip-proof and leak-proof
Vacuum Tubes
  • Sterile and pre-filled with sodium citrate for automatic sample dilution
  • Conveniently package in boxes of 100
  • Evacuated to draw 1mL sample with a standard needle holder
Non-Vacuum Tubes
  • Pre-filled with sodium citrate for automatic sample dilution
  • Conveniently packaged in boxes of 100
  • Non-evacuated for transfer fill and testing

Specifications

Specifications

1mL
Excyte 10, Excyte Mini, Excyte M, Excyte 20 and Excyte 40 ESR analyzers
100/Pk.
Glass
Sodium Citrate
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit