Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Vitamin D Free Diet, Powder
Vitamin D free diet. Contains vitamins and minerals.
Supplier: MP Biomedicals 0296007320
Description
Diet consisting of vitamin free casein, whole wheat flour, corn oil, alphacel (non-nutritive), calcium carbonate and calcium phosphorous free salt mixture. The diet contains all nutrients (except vitamin D) required by the rat, and when cholecalciferol is added (5 IU/gm diet), the diet provides growth and reproduction equal to that of commercial stock diets. Using whole wheat as the source of carbohydrate the rats experience better growth and development than with mono or disaccharides. There is some evidence, however, to suggest that vitamin D depletion may occur more rapidly with sucrose as the carbohydrate source. The calcium content of the diet can be varied by changing the amount of CaCO3 added.Specifications
Not Autoclavable | |
Yes | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction