Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Viton O-Rings
SDP

For Agilent, PE Clarus 590/690, Thermo TRACE 1300/1310 and Varian 1177 GCs

$22.30 - $93.20

Specifications

Type O-ring
Material Viton
Operating Temperature (Metric) Max: 300°C
For Use With (Equipment) Agilent, PE Clarus 590/690, Thermo TRACE 1300/1310, Varian 1177 GCs
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
06-611-978
SDP
View Documents
Restek™
22241
10 Pk.
Pack for $22.30
Only null left
Add to Cart
 
06-611-963
SDP
View Documents
Restek™
22242
50 Pk.
Pack for $93.20
Only null left
Add to Cart
 
Description

Description

  • Fit split (OD 6.3 mm) or splitless (OD 6.5 mm) liners
Specifications

Specifications

O-ring
Viton
Max: 300°C
Agilent, PE Clarus 590/690, Thermo TRACE 1300/1310, Varian 1177 GCs
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.