GE Healthcare Vivaspin™ 2 Sample Concentrators: PROMO OFFER

One-step, non-denaturing sample concentration in a single tube for minimal sample handling and reduced sample loss

Manufacturer: GE Healthcare 29130810

 View more versions of this product

Catalog No. 45-001-568PM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Length (Metric) 126mm
    MWCO 30,000 d
    Quantity 25/Pk.
    Surface Area 1.2cm2
    Volume (Metric) 400μLL to 2mL
    Width (Metric) 17mm
    Membrane Material Polyethersulfone

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit