Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ VOCOL™ Intuvo Capillary GC Column, df 1.8 μm
Designed for analysis of volatile organic compounds (VOCs).
Supplier: MilliporeSigma™ Supelco™ 24217UINT
Description
- Intermediate polarity column
- Great retention and resolution of highly volatile compounds
- Use in direct injection ports, or coupled to purge and trap systems
Specifications
Volatile Organic Compounds Analysis | |
Capillary GC | |
Subambient to 250°C (Isothermal or Programmed) | |
None | |
60 m | |
Proprietary Phase |
0.32 mm | |
Agilent Intuvo GC | |
VOCOL | |
1.8 μm | |
Fused Silica | |
Intermediately Polar |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
VOCOL is a registered trademark of Sigma-Aldrich Co. LLC