Heathrow Scientific™ Vortexer™ Variable Speed Vortexing Units

This Vortexing unit is multi-purpose with maximum convenience. The most functional unit for range of applications requiring gentle mixing to high speed vortexing.

Manufacturer: Heathrow Scientific™ HS120210

 View more versions of this product

Catalog No. 14-127-523

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Width (Metric) Exterior 17.1cm
    Certifications/Compliance SGS-US-C, CE, CB Scheme, RoHS 2, PSE, and WEEE
    Depth (English) Exterior 7.41 in.
    Depth (Metric) Exterior 19cm
    Plug Type AUS
    Type Vortexing unit
    Weight (English) 8.66 lb.
    Weight (Metric) 3.93kg
    Width (English) Exterior 6.67 in.
    Warranty Two years
    Height (Metric) Exterior 19.7cm
    Speed 1000-3000rpm
    Controller Type 3 position slider (top) intermittent, (middle) off, (bottom) continuous
    Orbit 3.7mm
    Electrical Requirements 220-240V, 50-60Hz, 40W
    Height (English) Exterior 7.68 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit