Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Wall Mount Hi-Lo ADA Filtered Water Cooler
Shop All Haws Corporation Products

Click to view available options
Mounting:
Wall Mount
Description
- Model 1202SF indoor wall mount ADA Hi-Lo stainless steel filtered water cooler shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
- Unit features a unique, modern Hi-Lo (dual fountain) design with stainless steel outer shell. Energy savings feature powers down refrigeration system after 2 hours of non-use and the lights shut off, and will automatically start again when used.
- The 3000-gallon (11,356 L) filter with Electronic Lifecycle Control turns water off when capacity is reached. Flow will begin again when new filter is installed.
- The system includes electronic front push bar controlled solenoid valves, and .45 gpm self-regulating, anti-rotational bubbler heads with flexible antimicrobial mouth guards, bubbler head deactivation feature, and instantaneous tankless water cooler for consistent cool water.
- 115 Volts, 60 Hz, rated watts: 350, full load amps: 5.
- Dimensions: (L x W x H) 18-3/4 x 34-1/16 x 31-3/4 in.
Specifications
Specifications
| Product Type | Cooler |
| Color | Silver |
| Depth (English) | 18.75 in. |
| Depth (Metric) | 47.625 cm |
| Length (English) | 34.0625 in. |
| Length (Metric) | 86.51875 cm |
| Width (English) | 18.75 in. |
| Width (Metric) | 47.625 cm |
| Height (English) | 31.75 in. |
| Height (Metric) | 80.645 cm |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction