Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton Wall-Mount Thermohygrometers
Easy-to-read dial indicators for both humidity and temperature.
$80.00 - $106.00
Specifications
Accuracy | ±5% RH from 25 to 70%, ±8% RH from 70 to 80% |
---|---|
For Use With (Application) | Monitor both humidity and temperature |
Type | Thermohygrometer |
Display Type | Analog |
Mounting | Wall |
Catalog Number | Diameter (English) Outer | Humidity Range | Length (English) | Temperature Range (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (English) Outer | Humidity Range | Length (English) | Temperature Range (English) | Price | Quantity & Availability | |||
S65277
![]() |
5 in. | 10 to 90% | 1.13 in. | -4°F to +104°F |
Each for $80.00
|
|
S65278
![]() |
10.8 in. | 20 to 100% | 1 in. | -22°F to +122°F |
Each for $106.00
|
|
Description
Monitor indoor room conditions (no batteries or external power required).
5 in. Model (S65277)
- Measures temperature in centigrade
- White with black measurements
- L x dia.: 1.13 x 5 in. (2.87 x 12.7cm)
- Relative humidity: 10 to 90%
- Temperature: -20° to +40°C
- Dual-temperature display in Fahrenheit and centigrade
- White plastic case with blue and white dial design
- L x dia.: 1 x 10.8 in. (2.54 x 27.3cm)
- Relative humidity: 20 to 100%
- Temperature: -30° to +40°C (-22° to +122°F)
Specifications
±5% RH from 25 to 70%, ±8% RH from 70 to 80% | |
Thermohygrometer | |
Wall | |
1 min. |
Monitor both humidity and temperature | |
Analog | |
0.025 | |
Paper coated metal coil humidity sensor, metal coil temperature sensor |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title