Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Wall Service Bench
Offers storage and services all in one unit.
$5592.00 - $7465.00
Specifications
Certifications/Compliance | MAS Certified Green |
---|---|
Depth (English) | 24 in. |
Depth (Metric) | 60.9 cm |
Dimensions (D x W x H) | Sink: 38.1 x 45.7 x 27.9 cm |
Height (English) | 36 in. |
Catalog Number | Mfr. No. | Cabinet Type | Includes | Top Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cabinet Type | Includes | Top Style | Price | Quantity & Availability | |||
S37955
|
Diversified Spaces™
3214K |
Door | Full height locking doors and one adjustable shelf | Solid phenolic resin |
Each for $5,592.00
|
|
|||
S37957
|
Diversified Spaces™
3224K |
Door/Drawer | One adjustable shelf and two locking drawers | Solid phenolic resin |
Each for $6,318.00
|
|
|||
S37960
|
Diversified Spaces™
3236K |
Door/4 Drawer | One full height door that includes one adjustable shelf and four | Solid epoxy resin |
Each for $7,465.00
|
|
|||
S37961
|
Diversified Spaces™
3244K |
Drawer | Four locking drawers | Solid phenolic resin |
Each for $6,803.00
|
|
|||
S37962
|
Diversified Spaces™
3246K |
Four locking drawers | One full height door that includes one adjustable shelf and four | Solid epoxy resin |
Each for $7,316.00
|
|
|||
Description
- Chemical resistant, earth-friendly UV finish and rubber base molding
- 1 in. thick Solid phenolic resin surface
- Constructed of solid oak and oak veneers
- Epoxy resin sink and two combination cold water/gas fixtures
- Sink area allows access to the plumbing and provides large storage space with two GFI protected AC duplex electrical outlets
- All drawers and doors have locks and ADA compliant pulls
Compliance
SEFA
Specifications
MAS Certified Green | |
60.9 cm | |
36 in. | |
108 in. | |
Limited Lifetime | |
Red Oak |
24 in. | |
Sink: 38.1 x 45.7 x 27.9 cm | |
91.4 cm | |
274.3 cm | |
Wall Service Bench |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title