Waring™ Laboratory Blenders: Single Speed

Meet the requirements of the most demanding mixing and blending applications

$465.94 - $529.06

Specifications

Speed 22000rpm
Metric Volume 1000mL
Hertz 50/60Hz
Metric Depth 17.78cm
Metric Width 20.32cm
View More Specs

Includes: Base, container, 3-wire grounded cord and plug

  • Products 3
  • Description & Specifications
Products
Catalog Number Mfr. No. Horsepower Rating Amperage Voltage Metric Height Price Quantity & Availability    

14-509-10

Accessories
Conair Corporation
700G
0.5hp 3.6A 115/120V 41cm Each for $465.94
Check Availability
Add to Cart

14-509-50

Accessories
Conair Corporation
700S
0.5hp 3.6A 115/120V 41cm Each for $529.06
Check Availability
Add to Cart

14-509-11

Conair Corporation
800G
3.75hp 1.5A 240V 39cm N/A N/A N/A  
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 
Descriptions & Specifications

Related Products