Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP Project WASP 2040 Industrial 4.0 - Spitfire
SCI_ED

Complete Industrial 2040 4.0 package.

Manufacturer:  WASP Project PS90151

Catalog No. S81245

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Accurate and reliable with pieces up to 40 cm (15.75 in.) H and 20 cm (7.75 in.) XY.
  • Powerful and versatile 3D printer for every day.
  • Includes printer and 3 hr. of tech support
  • Aluminum frame and cover, painted steel, polycarbonate, PU.
  • Metal casing, eliminates machine vibrations, ensures greater printing precision.
  • Print Floor: Aluminum adjusted
  • Movements: Nylon wheels on anodized aluminum profiles
  • Straps: Delrin with a core of stainless steel, high-temperature resistant
    insulation foam in a thermo-acoustic insulating material
  • Motors: Stepper
  • Hot and Cold technology heated and mechanical cooled work chamber
  • WIFI network connection to monitor and control the machine remotely
  • New GUI new graphical interface with TFT screen
  • On-board camera for print monitoring and timelapse
  • Remote assistance WASP technicians can, if necessary, intervene with remote control
Specifications

Specifications

STEM Project
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit