Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP WASP 2040 Industrial X
SCI_ED

The WASP 2040 Industrial X is an ultra-fast and precise 3D printer comes standard with a Zen X dual extruder.

Manufacturer:  WASP WU90131

Catalog No. S4131939


Add to cart

Alert:

Small Parts - Not recommended for children under 3 years old.


Description

Description

This ultra-fast and precise 3D printer comes standard with a Zen X dual extruder. Upgrade to a Flex extruder for flexible materials and add on an extended warranty and support package for additional training, design/slicing consultation, and more. Level 1 Support Package includes 3 hours of live video support sessions.

Printer Details
  • Print Volume: 200 x 400 mm H
  • Layer Height Min: 50 micron
  • Print Speed Max: 300 mm/s
  • Travel Speed Max: 500 mm/s
  • Acceleration: 10,000 mm/s2
  • Heated Bed Temp Max: 120°C
  • Controlled Printing Chamber Max: 70°C WASP ZEN X
Physical Dimensions
  • Dimensions: 49 x 44 x 87 cm
  • Weight: 38 kg
  • Shipping Dimensions: 50 x 58 x 114 cm
  • Shipping Weight: 42 kg
Configuration Tools
  • WASP Zen X Extruder Double extruder for mono-material, multicolor or multi-material printers with the end of filament sensor
  • Nozzle Diameters: 0.4 mm, 0.7 mm, 1.2 mm
  • Filament Size for: 1.75 mm
  • Materials: ASA, ABS, HIGH-IMPACT PS, PETG, POLYCARBONATE, PC+ABS, PPS, PMMA, PVA, PA, PAcarbon, PLA WASP
  • Flex Extruder Direct drive extruder for flexible materials up to shore 50A
  • Flex Extruder Nozzle Diameter: 0.4 mm
  • Filament Size for Flex Extruder: 2.85 mm
  • Materials: TPU, TPE, POLYPROPYLENE
Features
  • Continuous Print: When the material of the first extruder ends, printing with the second extruder is automatically activated.
  • Bed Touch System: Automatic system that avoids the collision of the extruder on the plate
  • Gcode Analyzer: Gcode error control system
  • Auto Check System: Self-diagnosis system of the printer Mesh
  • Auto Calibration: Mesh-based plate calibration
  • Hot and Cold Technology: Heated and mechanical cooled working chamber
  • Wifi: Network connection to remotely monitor and control the machine
  • New GUI: New graphic interface with TFT screen
  • On-Board Camera: for print monitoring and time-lapse
  • Remote Assistance: WASP technicians can, if necessary, intervene with remote control.
  • Suspended Bowden: Makes it possible to unload the inertia on the suspension bands and exponentially improve the quality and speed of printing
  • Resurrection System: The system resumes interrupted prints in case of accidental shutdown or sudden power failure.
  • Free Zeta System: Measures the height of your print where the printing stopped to restart from this height.
  • Filament Driver X: Grip on the filament is double, force tripled, thanks to hardened steel gears and gearbox
Mechanics
  • Frame and Cover: Aluminum, painted steel, polycarbonate, PU. Metal casing eliminates machine vibrations, guarantees greater printing precision printing
  • Surface: Ground Aluminum
  • Movements: Nylon wheels on anodized aluminum profiles, PU belts with stainless steel core resistant to high temperatures
  • Insulation: Foam in thermo-acoustic insulating material
  • Motors: Stepper
Software
  • Operating Systems: Windows, Mac, Linux
  • Slicing Software: compatible with all slicing software
  • File Type: .stl, .obj, .gcode
Interface
  • USB Flash Drive
  • Wifi Network
  • TFT Touch Screen
Supply
  • Input: 110V, 50/60Hz
  • Absorbed Power: WASP Zen Extruder: 120W max
  • Chamber Heating: 750W Peak / Average consumption 300W
Temperature
  • Environment of use: 68 to 86°F
  • Warehouse: 32 to 86°F
Specifications

Specifications

3D Printer with Support
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit