Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP WASP 4070 Pro
SCI_ED

The WASP 4070 Pro FDM printer is ideal for prototyping and small-scale product production.

Manufacturer:  WASP WU90101

Catalog No. S4131946


Add to cart

Alert:

Small Parts - Not recommended for children under 3 years old.


Description

Description

Ideal for prototyping and small-scale product production. Add on WASP's Clay Kit and turn this FDM printer into a versatile LDM (liquid deposition modeling) printer as well. Extend your warranty and add a support package for training, design / slicing consultation and more. Level 1 Support Package includes 3 hours of live video support sessions.

Standard Configuration
  • WASP Black Spitfire Extruder
  • LT Cartridge
  • 0.4 mm nozzle diameter
Printer Details
  • Print Volume: 400 x 700 mm H
  • Layer Height Min: 50 micron
  • Print Speed Max: 250 mm/s
  • Travel Speed Max: 150 mm/s
  • Heated Bed Temp Max: 100 C°
Physical Dimensions
  • Dimensions: 85 x 77 x 199 cm
  • Weight: 50 kg
  • Shipping Dimensions: 100 x 100 x 230 cm
Configuration Tools
  • WASP Spitfire Black Extruder Nozzle Diameters: 0.4 mm, 0.7 mm, 1.2 mm
  • Usable Filament: 1.75 mm
  • Materials: PLA, PETG, ABS, PA, and Carbon
Features
  • Suspended Bowden: Makes it possible to unload the inertia on the suspension bands and exponentially improve the quality and speed of printing.
  • Resurrection System: The system resumes interrupted prints in case of accidental shutdown or sudden power failure.
  • Free Zeta System: Measures the height of your print where the printing stopped to restart from this height.
Mechanics
  • Frame and Cover: Aluminum, Polycarbonate and Plexiglass
  • Printing Surface: Ground Aluminum
  • Wheel Movements: Nylon on anodized aluminum profiles - TPU belts with stainless steel core resistant to high temperatures
  • Motors: Stepper‍
Software
  • Operating Systems: Windows, Mac, Linux
  • Slicing Softwares: compatible with all slicing software
  • File Type: .stl, .obj, .gcode
  • Interface: SD Card LCD Screen
Supply
  • Input: 110V, 50/60Hz
  • Absorbed Power: WASP Spitfire Red Extruder 60W max
Temperature
  • Environment of use: 68 to 86°F
  • Warehouse: 32 to 86°F
Specifications

Specifications

3D Printer
Level 1 Support Package
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit