Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP WASP 60100 Pro
SCI_ED

The WASP 60100 Pro was developed for those who need rapidly produced, precise, huge size prints.

Manufacturer:  WASP WU90111

Catalog No. S4131947


Add to cart

Alert:

Small Parts - Not recommended for children under 3 years old.


Description

Description

Developed for those who need huge size prints that are also rapid and precise. Thought for companies that intend to start small series internal productions and rapid prototyping activities. Level 1 Support Package includes 3 hours of live video support.

Printer Details
  • Print Volume: 600 x 1000 mm H
  • Layer Height Min: 50 micron
  • Print Speed Max: 250 mm/s
  • Movement Speed Max: 150 mm/s
  • Heated Bed Temp Max: 100°C
Physical Dimensions
  • Dimensions: 118 x 104 x 254 cm
  • Weight: 100 kg
Configuration Tools
  • WASP Spitfire Black Extruder Nozzle Diameters: 0.4 mm, 0.7 mm, 1.2 mm
  • Usable Filament: 1.75 mm Materials: PLA, PETG, ABS, PA, and Carbon
Features
  • Suspended Bowden: Makes it possible to unload the inertia on the suspension bands and exponentially improve the quality and speed of printing.
  • Resurrection System: The system resumes interrupted prints in case of accidental shutdown or sudden power failure.
  • Free Zeta System: Measures the height of your print where the printing stopped to restart from this height.
Mechanics
  • Frame and Cover: Aluminum, Polycarbonate and Plexiglass
  • Printing Surface: Ground Aluminum
  • Wheel Movements: Nylon on anodized aluminum profiles - TPU belts with stainless steel core resistant to high temperatures
  • Motors: Stepper
Software
  • Operating Systems: Windows, Mac, Linux
  • File Type: .stl, .obj, .gcode
Interface
  • SD Card
  • LCD Screen
Supply
  • Input: 110V, 50/60Hz
  • Absorbed Power: WASP Spitfire Extruder 60W max
Temperature
  • An environment of use: 68 to 86°F
  • Warehouse: 32 to 86°F
Specifications

Specifications

3D Printer with Support
Level 1 Support Package
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit