Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Water with 0.1% (v:v) Trifluoroacetic Acid, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™

Click to view available options
Quantity:
2.5 L
4 L
Grade Hypergrade
Aluminum (Al) ≤ 0.01 ppm
Calcium (Ca) ≤ 0.2 ppm
Iron (Fe) ≤ 0.5 ppm
Magnesium (Mg) ≤ 0.03 ppm
Packaging Glass bottle
Potassium (K) ≤ 0.03 ppm
Sodium (Na) ≤ 0.7 ppm
Density 1 g/cm3
Quantity 4 L