Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tempshield Water-Resistant Cryo-Gloves
Cryogenic protection in ultra-cold environments.
$166.00
Specifications
Color | Blue |
---|---|
Length (English) | 13.5 to 15.25 in. |
Length (Metric) | 34.2 to 38.7 cm |
For Use With (Application) | superior thermal protection when working with ultra low temperature freezers, blast freezers, dry ice and in coldrooms, also for use with Liquefied Natural Gas, liquid helium and liquid oxygen in enclosed systems |
Temperature (English) Max. | -321°F |
Alert:
Not recommended for immersion in liquid nitrogen.
Description
Cryogenic protection in ultra-cold environments.
Multi-layer gloves consist of a breathable, water-resistant outer shell and three layers of insulating material.
- Provide protection to -196°C
- Handle dry ice and items from low-temperature freezers, blast freezers and coldrooms
- Mid-arm length is 13.5 to 15.25 in. (34.3 to 38.7cm)
- Made in the U.S.A.
Order Info
Sold per pair.
Specifications
Blue | |
34.2 to 38.7 cm | |
-321°F |
13.5 to 15.25 in. | |
superior thermal protection when working with ultra low temperature freezers, blast freezers, dry ice and in coldrooms, also for use with Liquefied Natural Gas, liquid helium and liquid oxygen in enclosed systems |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title