Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Water Resistant Cryogenic Gloves - Shoulder Length

National Safety Apparel™ Water Resistant Cryogenic Gloves provide protection from ultra-cold environments in research labs, frozen food processing, dry ice blasting, and more.
$461.50
Specifications
Color | Blue |
---|---|
Description | Shoulder Length |
For Use With (Application) | Ultra-Cold Environments such as Research Labs, Frozen Food Processing, and Dry Ice Blasting |
Length (English) | 26 in. |
Liner Material | 3M™ Thinsulate™ |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-355-057
![]() |
National Safety Apparel™
G99CRBERSMSH |
Small |
Pair for $461.50
|
|
17-355-058
![]() |
National Safety Apparel™
G99CRBERMDSH |
Medium |
Pair for $461.50
|
|
17-355-059
![]() |
National Safety Apparel™
G99CRBERLGSH |
Large |
Pair for $461.50
|
|
17-355-060
![]() |
National Safety Apparel™
G99CRBERXLSH |
X-Large |
Pair for $461.50
|
|
Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant, breathable membrane for additional splash protection
- Made in the USA
Specifications
Blue | |
Ultra-Cold Environments such as Research Labs, Frozen Food Processing, and Dry Ice Blasting | |
3M™ Thinsulate™ | |
Cryogenic Gloves |
Shoulder Length | |
26 in. | |
Nylon | |
G99CRBER_ _SH |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title