Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting WaterHog™ Max Herringbone Mat, Regal Red
WaterHog™ Max Herringbone Mats are durable and stain-resistant with a unique bi-level design that traps dirt and moisture, keeping floors clean, dry, and safe.
Specifications
Certifications/Compliance | NFSI Certified. Made in USA |
---|---|
Color | Regal Red |
Type | Entrance Mat |
Quantity | 1 Ea. |
Thickness (English) | 3/8 in. |
Catalog Number | Mfr. No. | Style | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Length (English) | Width (English) | Price | Quantity & Availability | |||
17-555-218
|
M+A Matting
2240770023100 |
Classic rubber border | 2 ft. | 3 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-219
|
M+A Matting
2240770034100 |
Classic rubber border | 3 ft. | 4 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-220
|
M+A Matting
2240770035100 |
Classic rubber border | 3 ft. | 5 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-221
|
M+A Matting
2240770384100 |
Classic rubber border | 3 ft. | 8.4 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-226
|
M+A Matting
2240770310100 |
Classic rubber border | 3 ft. | 10 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-227
|
M+A Matting
2240773122100 |
Classic rubber border | 3 ft. | 12.2 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-222
|
M+A Matting
2240770046100 |
Classic rubber border | 4 ft. | 6 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-223
|
M+A Matting
2240770484100 |
Classic rubber border | 4 ft. | 8.4 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-228
|
M+A Matting
2240770410100 |
Classic rubber border | 4 ft. | 10 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-229
|
M+A Matting
2240774122100 |
Classic rubber border | 4 ft. | 12.2 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-224
|
M+A Matting
2240770066100 |
Classic rubber border | 6 ft. | 6 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-225
|
M+A Matting
2240770684100 |
Classic rubber border | 6 ft. | 8.4 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-230
|
M+A Matting
2240776122100 |
Classic rubber border | 6 ft. | 12.2 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-323
|
M+A Matting
2241770023100 |
Fashion fabric border | 2 ft. | 3 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-324
|
M+A Matting
2241770034100 |
Fashion fabric border | 3 ft. | 4 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-325
|
M+A Matting
2241770035100 |
Fashion fabric border | 3 ft. | 5 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-326
|
M+A Matting
2241770384100 |
Fashion fabric border | 3 ft. | 8.4 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-331
|
M+A Matting
2241770310100 |
Fashion fabric border | 3 ft. | 10 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-332
|
M+A Matting
2241773122100 |
Fashion fabric border | 3 ft. | 12 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-327
|
M+A Matting
2241770046100 |
Fashion fabric border | 4 ft. | 6 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-328
|
M+A Matting
2241770484100 |
Fashion fabric border | 4 ft. | 8.4 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-333
|
M+A Matting
2241770410100 |
Fashion fabric border | 4 ft. | 10 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-334
|
M+A Matting
2241774122100 |
Fashion fabric border | 4 ft. | 12 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-329
|
M+A Matting
2241770066100 |
Fashion fabric border | 6 ft. | 6 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-330
|
M+A Matting
2241770684100 |
Fashion fabric border | 6 ft. | 8.4 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Raised nubs remove dirt and moisture from shoes and trap it below foot level
- Water dam border holds up to 1.5 gallons of water per square yard
- PET fabric is made from 100% post-consumer recycled plastic from drink bottles, and SBR rubber backing contains 20% recycled rubber from car tires
- Beveled edges provide a safe transition from floor to mat
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
- Solution-dyed PET fabric is resistant to staining, dries quickly, and will not fade or rot
- Available in 8 colors with choice of Classic (rubber) border or Fashion (fabric) border
- Attractive herringbone pattern
- 78-mil SBR rubber with cleated backing for placement on carpet or smooth backing for placement on hard floor surface
Specifications
NFSI Certified. Made in USA | |
Entrance Mat | |
3/8 in. |
Regal Red | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title