Oakton™ Waterproof CON 150 Portable Conductivity Meter

Rugged, reliable and accurate meter at an economical price!

 View more versions of this product

Catalog No. 15-500-127

  Check Availability
Add to Cart

    Specifications

    Accuracy (Temperature) ±0.5°C (0.9°F)
    Data Points 150
    IP Rating IP67
    Calibration Points One point per range
    For Use With (Application) Measuring Conductivity, TDS and Temperature.
    Product Type CON 150 Meter Kit with Calibration
    Warranty Three years
    Includes Meter, Conductivity cell (K = 1.0), calibration solutions, hard carrying case, Grip-Clip probe holder, two AA batteries and NIST-Traceable calibration
    Battery Life 700 hours
    Certifications/Compliance CE marked
    Temperature Compensation Manual/Automatic
    Resolution (Temperature) 0.1
    Display Type LCD
    Power Supply Two AA batteries, optional AC adapter
    Battery Type Two AA (1.5V) batteries
    Range (Conductivity) 0 to 200mS
    Dimensions (L x W x H) 19.8 x 8 x 5.7cm (7.8 x 3.12 x 2.25 in.)
    Cell Constant K = 1.0
    Range (TDS) 0 to 200 ppt
    Temperature Range (Metric) 10° to 110°C
    Model CON 150
    Resolution (Conductivity) 0.01μS to 0.1mS
    Accuracy (Conductivity) ±1 % full-scale
    Resolution (TDS) 0.01ppm to 0.1 ppt
    Accuracy (TDS) ±1% full-scale

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit