Oakton™ Waterproof CON 150 Portable Conductivity Meter

Rugged, reliable and accurate meter at an economical price!

 View more versions of this product

Catalog No. 15-500-125

  Check Availability
Add to Cart

    Specifications

    Temperature Compensation Manual/Automatic
    Model CON 150
    Resolution (Temperature) 0.1
    Accuracy (Temperature) ±0.5°C (0.9°F)
    Display Type LCD
    Data Points 150
    Includes Meter, Conductivity cell (K = 1.0), Grip-Clip probe holder, two AA batteries and NIST-Traceable calibration
    Power Supply Two AA batteries, optional AC adapter
    Battery Life 700 hours
    Battery Type Two AA (1.5V) batteries
    IP Rating IP67
    Range (Conductivity) 0 to 200mS
    Certifications/Compliance CE marked
    Dimensions (L x W x H) 19.8 x 8 x 5.7cm (7.8 x 3.12 x 2.25 in.)
    Calibration Points One point per range
    Resolution (Conductivity) 0.01μS to 0.1mS
    Cell Constant K = 1.0
    For Use With (Application) Measuring Conductivity, TDS and Temperature.
    Accuracy (Conductivity) ±1 % full-scale
    Range (TDS) 0 to 200 ppt
    Temperature Range (Metric) 10° to 110°C
    Resolution (TDS) 0.01ppm to 0.1 ppt
    Accuracy (TDS) ±1% full-scale
    Product Type CON 150 Meter with Probe and Calibration
    Warranty Three years

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit