Oakton™ Waterproof CON 450 Portable Conductivity Meter

Rugged, reliable and accurate meter at an economical price!

 View more versions of this product

Catalog No. 15-500-131

  Check Availability
Add to Cart

    Specifications

    Temperature Compensation Manual/Automatic
    Model CON 450
    Range (Temperature) -10° to +110°C (17° to 230°F)
    Resolution (Temperature) 0.1
    Display Type Backlit LCD
    Power Supply Two AA batteries or optional universal power adapter
    Dimensions (L x W x H) 19.8 x 8 x 5.7cm (7.8 x 3.12 x 2.25 in.)
    Calibration Points One point per range
    Resolution (TDS) 0.01ppm to 0.1 ppt
    Accuracy (TDS) ±1% full-scale
    Product Type CON 450 Meter Kit with Calibration
    Warranty Three years
    Data Points 500
    IP Rating IP67
    Range (Conductivity) 0 to 200mS
    Resolution (Conductivity) 0.01μS to 0.1mS
    For Use With (Application) Ideal for any environment like manufacturing floor, field testing, and the laboratory.
    Accuracy (Conductivity) ±1 % full-scale
    Range (TDS) 0 to 200 ppt
    Range (Salinity) 0 to 50 ppt
    Accuracy (Salinity) ±1% full-scale
    Accuracy (Temperature) ±0.5°C (0.9°F)
    Includes Meter, Conductivity cell (K: 1.0), calibration solutions, hard carrying case, Grip-Clip holder, batteries and NIST-Traceable calibration
    Battery Life 500 hours
    Battery Type Two AA batteries
    Certifications/Compliance CE marked, TUV 3-1, FCC Class A
    Cell Constant 0.1/1.0/10.0

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit