Oakton™ Waterproof CON 450 Portable Conductivity Meter

Rugged, reliable and accurate meter at an economical price!

 View more versions of this product

Catalog No. 15-500-128

  Check Availability
Add to Cart

Includes: Meter, Conductivity cell (K: 1.0), Grip-Clip holder and batteries

    Specifications

    Temperature Compensation Manual/Automatic
    Includes Meter, Conductivity cell (K = 1.0), Grip-Clip holder and batteries
    Power Supply Two AA batteries or optional universal power adapter
    Battery Life 500 hours
    Battery Type Two AA batteries
    IP Rating IP67
    Certifications/Compliance CE marked, TUV 3-1, FCC Class A
    Dimensions (L x W x H) 19.8 x 8 x 5.7cm (7.8 x 3.12 x 2.25 in.)
    Cell Constant 0.1/1.0/10.0
    For Use With (Application) Ideal for any environment like manufacturing floor, field testing, and the laboratory.
    Product Type CON 450 Meter with Probe
    Warranty Three years
    Range (Salinity) 0 to 50 ppt
    Accuracy (Salinity) ±1% full-scale
    Model CON 450
    Range (Temperature) -10° to +110°C (17° to 230°F)
    Resolution (Temperature) 0.1
    Accuracy (Temperature) ±0.5°C (0.9°F)
    Display Type Backlit LCD
    Data Points 500
    Range (Conductivity) 0 to 200mS
    Calibration Points One point per range
    Resolution (Conductivity) 0.01μS to 0.1mS
    Accuracy (Conductivity) ±1 % full-scale
    Range (TDS) 0 to 200 ppt
    Resolution (TDS) 0.01ppm to 0.1 ppt
    Accuracy (TDS) ±1% full-scale

    Certifications

    CE marked, TUV 3-1, FCC Class A

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit