Thermo Scientific™ Waterproof Cryo Gloves

Safely handle samples from ultra low and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves, available in mid-arm, elbow-length and shoulder-length options.

Manufacturer: Thermo Scientific™ 189450

 View more versions of this product

Catalog No. 13-262-790

  Check Availability
Add to Cart

    Specifications

    Temperature (Metric) Max Effective through -196°C
    For Use With (Equipment) Cryogenic Preservation
    Type Waterproof Cryo Gloves
    Length (English) 28 in.
    Length (Metric) 71.1cm
    Size X-Large

    Safely handle samples from ultra low and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves, available in mid-arm, elbow-length and shoulder-length options.

    • Provides splash protection
    • Comfortable, lightweight, breathable
    • Side release buckles for quick on/off

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit