Oakton™ Waterproof DO 450 Portable Dissolved Oxygen Meter

Optical RDO technology offers fast response times and long-term stability with minimal maintenance

 View more versions of this product

Catalog No. 15-500-133

  Check Availability
Add to Cart

    Specifications

    Accuracy (Temperature) ±0.5°C (±0.9°F)
    Display Type Backlit LCD
    Battery Life 500 hours
    Certifications/Compliance CE marked, TUV 3-1, FCC Class A
    Dimensions (L x W x H) 20 x 8 x 5.7cm (7.9 x 3.12 x 2.25 in.)
    Temperature (English) Range 17° to 230°F
    Temperature (Metric) Range -10° to +110°C
    Product Type DO 450 Meter w/Optical Probe and Calibration
    Warranty Three years
    Resolution (Temperature) 0.1
    Data Points 500 sets
    Includes DO 450 meter, RDO probe, RDO sensor cap, two AA batteries and NIST-Traceable calibration provided by InnoCal
    Battery Type Two AA batteries
    IP Rating IP67
    Accuracy (DO) ±2%

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit