Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Waterproof Cryogenic Gloves - Mid-Arm Length

National Safety Apparel™ Waterproof Cryogenic Gloves feature a breathable membrane for additional splash protection.
$461.50
Specifications
Color | Blue |
---|---|
Description | Mid-Arm Length |
For Use With (Application) | Cryogenic Liquids/Gases |
Length (English) | 15 in. |
Liner Material | 3M™ Thinsulate™ |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-355-061
![]() |
National Safety Apparel™
G99CRBEPSMMA |
Small |
Pair for $461.50
|
|
17-355-062
![]() |
National Safety Apparel™
G99CRBEPMDMA |
Medium |
Pair for $461.50
|
|
17-355-063
![]() |
National Safety Apparel™
G99CRBEPLGMA |
Large |
Pair for $461.50
|
![]() |
17-355-064
![]() |
National Safety Apparel™
G99CRBEPXLMA |
X-Large |
Pair for $461.50
|
|
Description
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- Waterproof and breathable membrane for additional splash protection
- Made in the USA
Specifications
Blue | |
Cryogenic Liquids/Gases | |
3M™ Thinsulate™ | |
Waterproof Cryogenic Gloves |
Mid-Arm Length | |
15 in. | |
Nylon | |
G99CRBEP_ _MA |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title