Oakton™ Waterproof PD 450 Portable pH/DO Meter

One meter to measure both pH and Dissolved Oxygen of samples

 View more versions of this product

Catalog No. 15-500-146

  Check Availability
Add to Cart

    Specifications

    Temperature (Metric) Range -10° to +110°C
    Width (English) 3.12 in.
    Width (Metric) 8cm
    Accuracy (mV) ±0.5% full scale
    Resolution (Polarographic DO) 0.1 ppm; 0.1%
    Accuracy (Polarographic DO) ±2%
    Includes PD 450 meter, pH probe, RDO probe, sensor cap, two AA batteries and NIST-traceable calibration certificate provided by InnoCal
    Resolution (Temperature) 0.1
    Accuracy (Temperature) ±0.5
    Data Points 500 sets
    Battery Type Two AA batteries
    IP Rating IP67
    Height (Metric) 6.3cm
    Product Type PD 450 pH/DO Meter with Probes and Calibration
    Display Type Backlit LCD
    Accuracy (pH) ±0.01
    Range (mV) ±2000
    Certifications/Compliance CE marked, TUV 3-1, FCC Class A
    For Use With (Application) Ideal for plant or field testing.
    Height (English) 2.5 in.
    Length (English) 7.9 in.
    Length (Metric) 20cm
    Temperature (English) Range 17° to 230°F
    Resolution (mV) 0.01
    Range (Polarographic DO) 0 to 20ppm; 0 to 200%
    Range (pH) -2.00 to 16.00
    Calibration Points Up to six points
    Resolution (pH) 0.01
    Warranty Three years

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit