Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ Waterproof Shoulder Length Cryogenic Gloves

National Safety Apparel™ Waterproof Cryogenic Gloves with a breathable membrane for additional splash protection.

$432.07

Specifications

Certifications/Compliance (Europe) EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen
Color Blue
Material Polychloroprene
For Use With (Application) Cryogenic liguids, gasses
Length (English) 26 in.
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
17-355-068
View Documents
National Safety Apparel™
G99CRBEPMDSH
Medium Pack of 9 for $432.07
Add to cart
 
17-355-069
View Documents
National Safety Apparel™
G99CRBEPLGSH
Large Pack of 9 for $432.07
Add to cart
 
17-355-070
View Documents
National Safety Apparel™
G99CRBEPXLSH
X-Large Pack of 9 for $432.07
Add to cart
 
Description

Description

  • Fabric/Material: Teflon™ Laminated Nylon
  • 3M™ Scotchlite™ Thinsulate™ liner
  • Waterproof and breathable membrane for additional splash protection
  • Made in the USA
Specifications

Specifications

EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen
Polychloroprene
26 in.
1 pair
Blue
Cryogenic liguids, gasses
66.04 cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit