Watson-Marlow Manifold Tubing - Silicone

Double pump segment manifold tubing — use one, transfer to the other for double life

Manufacturer: Watson-Marlow 983.0238.000

 View more versions of this product

Catalog No. 14-283-197

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Inside 2.38mm
    Diameter (English) Inside 0.09 in.
    Material Silicone
    Type Pump Tubing
    Tubing Size 2.38mm
    Color Purple/Black
    Flow Rate 0.57 to 4 (four roller pump), 0.41 to 29 (eight roller pump)mL/min.
    For Use With (Equipment) MC microcassette pump heads/multichannel cartridges
    Thickness (English) Wall 0.03 in.
    Thickness (Metric) Wall 0.8mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit