Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Sci-Q 205U/CA and 205S/CA Multichannel Cartridge Pumps

Precision multichannel pumps provide accurate pulse-free flows in 4 to 16 channels

Manufacturer:  Watson-Marlow 020.5716.00A

 View more versions of this product

Catalog No. 14-284-112


Add to cart

Requires : Tubing

Description

Description

  • Flowrate: from 0.0006 to 22mL/min. (speed range 0.5 to 90rpm) per channel
  • Eight roller head and specially designed cartridges minimize pulsation
  • Controls run/stop, direction change, automatic/manual toggle/alarm
  • Auto restart option enables automataic recovery from power failures
  • Cartidges can be adjusted individiaully for precise flow
For all models:
  • Flowrate Range: 0.0006 to 22mL/min.
  • Maximum rpm: 90
  • Electrical Requirements: 110-120/220-240V (selectable) 50/60Hz
  • Speed Control: Digital Closed Loop
  • Dimensions: 5.75W x 6.12 in.H (14.6 x 15.6cm)
205U/CA Models Only
  • Remote analog control of all functions
  • Speed control via 4 to 20mA or 0 to 10V
  • Tachometer speed output: 0 to 5V

Specifications

Specifications

205U/CA
16
-40 to 158°F
CE, BS0800, IEC335-1, EN60529
110/120 and 220/240V 50/60Hz
LCD
110/120 and 220/240V
50/60Hz
17 in.
15.6cm
104°F
5°C
0.0006 to 22mL/min.
26 lb.
-40 to 70°C
<70dBA
Yes
Manual and analog
IP31
6.12 in.
5.75 in.
43cm
40°C
41°F
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit