Sci-Q 205U/CA and 205S/CA Multichannel Cartridge Pumps

Precision multichannel pumps provide accurate pulse-free flows in 4 to 16 channels

Manufacturer: Watson-Marlow Bredel 020.3708.00A

 View more versions of this product

Catalog No. 14-284-102

  Check Availability
Add to Cart

Required Accessories : Tubing

    Specifications

    Storage Requirements (English) -40 to 158°F
    Control Type Manual
    Temperature Range (Metric) 5 to 40°C
    Electrical Requirements 110/120 and 220/240V 50/60Hz
    Voltage 110/120 and 220/240V
    Hertz 50/60Hz
    Flow Rate 0.0006 to 22mL/min.
    Height (English) 6.12 in.
    Length (Metric) 33cm
    Storage Requirements (Metric) -40 to 70°C
    IP Rating 31
    Power Supply 100VAC
    Noise Level <70dBA
    Channels 8
    Model 205S/CA8
    Enclosure Rating (Nema / IP) IP31
    Display LCD
    Reversible Yes
    Height (Metric) 15.6cm
    Length (English) 13 in.
    Width (English) 5.75 in.
    Shipping Weight (English) 22 lb.
    Temperature Range (English) 41 to 104°F
    Certifications/Compliance CE, BS0800, IEC335-1, EN60529

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit