Watson-Marlow Sci-Q 403U/VM Precision Multichannel Pumps

Precise two-, three- and four-channel pumps designed for flows from 0.001 to 17mL/min.

Manufacturer: Watson-Marlow 0403K1R01A

 View all options for this product

Catalog No. 14-284-135

  Check Availability
Add to Cart

Required Accessories : Tubing (sold separately; search for “Watson Marlow Pump Tubing”)


    Model Sci-Q 403U/R1
    Flow Rate 0.06 to 150mL/min.
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Channels 1
    Enclosure Rating (Nema / IP) IP21 Wipedown
    Display LED
    Reversible Yes
    Voltage 110/120V
    Hertz 60Hz
    Height (English) 4.5 in.
    Height (Metric) 11.3cm
    Length (English) 7.62 in.
    Length (Metric) 19.2cm
    Width (English) 4.13 in.
    Shipping Weight (English) 5.5 lb.
    Shipping Weight (Metric) 2.5kg
    Control Type Membrane keypad
    IP Rating 21
    Power Supply 13VAC
    Certifications/Compliance CE
    Noise Level <70dBA
    Electrical Requirements 110/120V 60Hz

    • Membrane keypad control with LED display for speed and direction
    • Can be remotely controlled Accept manifold tubing to closely match the flow range
    • Feature 10 stainless-steel rollers for low pulsation; spring-loaded tracks for long tube life
    • With individual occlusion adjustment on each channel for precise flow control

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit