Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pumps 205S/CA and 205U/CA: PVC-Solvent Resistant
$195.00 - $201.00
Specifications
Type | Single Segment Manifold Tubing |
---|---|
For Use With | 205U/CA low flow multi channel pump |
Material | PVC |
Catalog Number | Mfr. No. | Flow Rate | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Color | Price | Quantity & Availability | ||||
14-283-129
|
Watson-Marlow
984.0050.000 |
0.004 to 0.720mL/min. | Orange/Yellow |
Pack for $201.00
|
|
14-283-134
|
Watson-Marlow
984.0114.000 |
0.023 to 4.1mL/min. | Red/Red |
Pack for $196.00
|
|
14-283-136
|
Watson-Marlow
984.0142.000 |
0.035 to 6.25mL/min. | Yellow |
Pack of 12 for $195.00
|
|
14-283-138
|
Watson-Marlow
984.0165.000 |
0.046 to 8.26mL/min. | Blue/Blue |
Pack of 12 for $201.00
|
|
14-283-143
|
Watson-Marlow
984.0279.000 |
0.117 to 21mL/min. | Purple/White |
Pack of 12 for $196.00
|
|
Description
Order Info
Come in packs of 12 single segments.
Specifications
Single Segment Manifold Tubing | |
205U/CA low flow multi channel pump | |
PVC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title