Learn More
Wearwell ComfortPro Antifatigue Mat
A heavy-duty antifatigue mat at an economical price
$79.50 - $291.00
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Thickness (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Thickness (English) | Price | Quantity & Availability | |||
19-150-0087
![]() |
Wearwell
433.78X3X5BK |
3 x 5 ft. | 91 x 152.4cm | 0.875 in. |
Each for $291.00
|
|
19-150-0085
![]() |
Wearwell
433.12X3X5BK |
3 x 5 ft. | 91 x 152.4cm | 0.5 in. |
Each for $194.50
|
|
19-820-244
![]() |
Wearwell
433.12X2X3BK |
2 x 3 ft. | 61 x 91cm | 0.5 in. |
Each for $79.50
|
|
19-150-0086
![]() |
Wearwell
433.78X2X3BK |
2 x 3 ft. | 61 x 91cm | 0.875 in. |
Each for $131.80
|
|
Description
- Suitable for virtually all dry work areas
- Black Nitricell sponge base is a PVC/nitrile rubber blend designed for exceptional comfort
- Flexible easy-to-clean vinyl surface adds to overall comfort
- Resists many common industrial chemicals and solvents
- Flex-Link sponge base is a blown-vinyl sponge designed for exceptional comfort
- Safety beveled
- Recycled: Item contains recycled content as described in the item detail
Standard Mats
- 0.5 in. (1.27cm) thick
- 0.88 in. (2.22cm) thick
Order Info
Available in cut lengths up to 75 ft. (22.9m) long and 2, 3, and 4 ft. widths. Contact your Fisher Scientific Customer Service Representative for ordering information.
Compliance
“A” rating for flammability per MVSS 302.
Warranty and Services
One year.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Virtually all dry work areas |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.